Shop All Coiled Air Hoses
Flexzilla
Manual Open Face Air Hose Reel, 3/8" x 1
Mfr # L8560FZ
Zoro # G2792974
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/8 in.
- Hose Length 100 ft.
- Max. Working Pressure @ 70 F 300 psi
- Usable Length (Ft.) 17.25
- Fitting Material Flexible Hybrid Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # L8560FZ
- Zoro # G2792974
- Country of Origin China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. (In.) | 3/8 in. |
Hose Length | 100 ft. |
Usable Length (Ft.) | 17.25 |
Width | 14.5 |
Height | 9.75 |
Details
Item | Manual Open Face A |
Max. Working Pressure @ 70 F | 300 psi |
Fitting Material | Flexible Hybrid Polymer |
Hose Color | Green |
Temp. Range | (-40Degreeto 140DegreeF) |
Weight | 21.25 |
Application | Air |
Description
Manual Open Face A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 1.9 (FE1026SU)
- PARKER Hydraulic Filter Element, 40 Micron, 10 gpm Max. Flow, 200 psi Max. Pressure, Synthetic (940802)
- CONSOLIDATED BEARINGS Cam Yoke Rollers - Inch (YCRS24)
- PARKER Tool Kit, Plastic, Black (6698 00 05)
- FLEXZILLA Pro Air Hose, 3/8" x 100, 1/4" MNPT Fit (HFZP38100YW2)
- FLEXZILLA Pro Custom Hose Center with Hose and Reu (HFZBRP1)
- FLEXZILLA Pro Air Hose, 3/8" x 50, 1/4" MNPT Fitt (HFZP3850YW2)
- FLEXZILLA Pro Air Hose, 1/4" x 100, w ColorConnex (HFZP14100YW2-D)
- FLEXZILLA Pro Air Hose, 1/2" x 250, plastic spool (HFZ12250YW)
- FLEXZILLA Pro Air Hose, 3/8" x 250, plastic spool (HFZ38250YW)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR54-025)
- Flexzilla Coiled Air Hoses