Shop All Coiled Air Hoses
Flexzilla
Manual Air Hose Reel, Open Face, 3/8" x
Mfr # L8550FZ
Zoro # G2792983
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/8 in.
- Hose Length 50 ft.
- Max. Working Pressure @ 70 F 300 psi
- Usable Length (Ft.) 13.5
- Fitting Material Flexible Hybrid Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # L8550FZ
- Zoro # G2792983
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. (In.) | 3/8 in. |
Hose Length | 50 ft. |
Usable Length (Ft.) | 13.5 |
Width | 15.25 |
Height | 8.25 |
Details
Item | Manual Air Hose Re |
Max. Working Pressure @ 70 F | 300 psi |
Fitting Material | Flexible Hybrid Polymer |
Hose Color | Green |
Temp. Range | (-40Degreeto 140DegreeF) |
Weight | 14.86 |
Application | Air |
Description
Manual Air Hose Re
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 14 oz Cartridge Beige (PG LCH-220)
- ZORO SELECT FHP Sheave, 2AK54-QT (2AK54)
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-869)
- PREVOST Prevost PVS-USI061201 0.25 in. FNPT Truflate Safety Air Coupler (PVS-USI061201)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 25 w 1 (LP1425AFZ)
- FLEXZILLA Pro Custom Hose Center with Hose and Reu (HFZBRP1)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 15 w 1 (LP1415AFZ)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8650FZ)
- FLEXZILLA Pro Air Hose, 3/8" x 25, w ColorConnex (HFZP3825YW2-D)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8652FZ-E)
- STEELMAN 25 ft. Coil Hose Disconnect Fittings (50041-IND)
- Flexzilla Air Hoses