Shop All Coiled Air Hoses
Flexzilla
Manual Air Hose Reel, Fixed, Heavy-Duty,
Mfr # L8652FZ-E
Zoro # G2792947
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/8 in.
- Hose Length 100 ft.
- Max. Working Pressure @ 70 F 300 psi
- Usable Length (Ft.) 15.5
- Fitting Material Flexible Hybrid Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # L8652FZ-E
- Zoro # G2792947
- UPC # 92329286524
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. (In.) | 3/8 in. |
Hose Length | 100 ft. |
Usable Length (Ft.) | 15.5 |
Height | 11.5 |
Width | 11.5 |
Details
Item | Manual Air Hose Re |
Max. Working Pressure @ 70 F | 300 psi |
Fitting Material | Flexible Hybrid Polymer |
Hose Color | Green |
Temp. Range | (-40Degreeto 140DegreeF) |
Application | Air |
Weight | 27.5 |
Description
Manual Air Hose Re
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6316/C3, Single Row Ball Bearings (6316/C3)
- REELCRAFT Hose Reel Assembly, Garden Hose Fittngs, Max 250 psi (GCD83075 OLP)
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- SEED SLIK Lubricant, 20 lb., Pail, Gray (SLIKBLEND-20#)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 10 w 1 (LP1410AFZ)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 15 w 1 (LP1415AFZ)
- FLEXZILLA Pro Custom Hose Center with Hose and Reu (HFZBRP1)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 25 w 1 (LP1425AFZ)
- FLEXZILLA Pro Air Hose, 3/8" x 25, w ColorConnex (HFZP3825YW2-D)
- FLEXZILLA Manual Open Face Air Hose Reel, 3/8" x 1 (L8560FZ)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25' 1/4" MPT Swivel Dark Blue (CO PU14-25B-B)
- Flexzilla Coiled Air Hoses