Shop All Tire Inflation Kits
Flexzilla
Inflator Kit with 3 Quick Connect Hose,
Mfr # AL2025FZ-1
Zoro # G5672318
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Brass
- Length 12.75
- Color Green
- Width 5.75
- Height (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # AL2025FZ-1
- Zoro # G5672318
- Country of Origin Taiwan, Province of China
- Category Tire Inflation Kits
Dimensions
Length | 12.75 |
Width | 5.75 |
Height (In.) | 4 |
Details
Material | Nylon/Brass |
Item | Inflator Kit with |
Color | Green |
Weight | 3.5 |
Description
Inflator Kit with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Stretch Fit Micro-V Belt - Air Conditioning, K040355SF (K040355SF)
- GROTE Brush Post (84-9186)
- DISCO Blk Nyln Push Type Ret 8mm Hole 19mm Flng 16mm Stem PK25 (10370PK)
- ROTELLA Motor Oil, Conventional, 15W-40, Pail, 5 Gal. (550045128)
- FLEXZILLA Chuck Inflator with 12" Hose (AL2000FZ)
- FLEXZILLA Truck Tire Inflator Kit with 3/8" x 50 (HGH2-FZ)
- FLEXZILLA Inflator Kit w Air Hose 3/15 Extension (AL2025FZ-2)
- WESTWARD Dual Foot Tire Press Gauge, 10 to 150 psi (2HKW5)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 570-8 5 Hole 4 Ply (30110)
- DILL AIR CONTROLS DUAL FOOT OFFSET TRUCK GAUGE (DIL7275-RB)
- OMEGA Tire Inflator, Black Anodized, 12 in. Size (83014)
- Flexzilla Tire Inflation Kits