Shop All Grease Gun Accessories
This Product is Discontinued
Flexzilla
Grease Hose, 36"L, 8000 psi, 1/8" MNPT (Discontinued)
Mfr # L2965FZ-GRA
Zoro # G5432869
This Product is Discontinued
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 36 in L
- For Use With Manual or Battery Operated Grease Guns
- Connection 1/8 MNPT x 1/8 MNPT
- Min. Burst Pressure 32,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # L2965FZ-GRA
- Zoro # G5432869
- Country of Origin Taiwan, Province of China
- Category Grease Gun Accessories
Dimensions
Size | 36 in L |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension 36" |
For Use With | Manual or Battery Operated Grease Guns |
Connection | 1/8 MNPT x 1/8 MNPT |
Min. Burst Pressure | 32,000 psi |
Max. Pressure | 10,000 psi |
Features | 1/8 in Inside Diameter, Superior Flexibility |
Material | Hybrid Polymer |
Working Pressure | 8,000 psi |
Accessory Type | Hose Extension 36" |
Description
Hose Extension 36 In., For Use With Manual or Battery Operated Grease Guns, Size 36 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 10,000 psi, Min. Burst Pressure 32,000 psi, Working Pressure 8,000 psi, Material Hybrid Polymer, Features 1/8 in Inside Diameter, Superior Flexibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.