Shop All Grease Gun Accessories
Flexzilla
Grease Hose 3/16" x 36", 1/8" MNPT Ends,
Mfr # L2925FZSP
Zoro # G4451922
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # L2925FZSP
- Zoro # G4451922
- Country of Origin Taiwan, Province of China
- Category Grease Gun Accessories
Details
Item | Grease Hose 3/16" x 36", 1/8" MNPT Ends, |
Description
Grease Hose 3/16 In. x 36 In., 1/8 In. MNPT Ends,
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (607007SB)
- TRI-FLOW Synthetic Food Grade Grease N.L.G.I. Gra (TF23004)
- LEESON Washdown Motor, 5 HP, Rigid Base, 60 Hz (132197.00)
- FLEXZILLA Grease Hose 1/8" x 18", 1/8" MNPT Ends, (L2955FZSP)
- FLEXZILLA Grease Hose 1/8" x 36", 1/8" MNPT Ends, (L2965FZSP)
- FLEXZILLA Grease Hose 3/16" x 12", 1/8" MNPT Ends (L2910FZ)
- K-TOOL INTERNATIONAL Hd Pistol Grip Grease Gun 14Oz (KTI73933)
- LINCOLN Hose Extension, 12 In, 4500 PSI (5812)
- LINCOLN Extension Lube Adaptor, 360 Degrees (5849)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8032)
- Flexzilla Grease Gun Accessories