Shop All Grease Gun Accessories
Flexzilla
Grease Hose 1/8" x 36", 1/8" MNPT Ends,
Mfr # L2965FZSP
Zoro # G4451965
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25
- Length 12.75
- Number of Feeds 5
- Width 4.25
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # L2965FZSP
- Zoro # G4451965
- Country of Origin Taiwan, Province of China
- Category Grease Gun Accessories
Dimensions
Height | 1.25 |
Length | 12.75 |
Width | 4.25 |
Details
Item | Grease Hose 1/8" x 36", 1/8" MNPT Ends, |
Number of Feeds | 5 |
Color | Green |
Weight | 0.4 |
Description
Grease Hose 1/8 In. x 36 In., 1/8 In. MNPT Ends,
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Chain & Wire Lubricant, Aerosol, 12 Oz (34041)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S30)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6214 C4 (6214 C/4)
- ARROW PNEUMATICS Aluminum Muffler 1-1/4" Female (ASQF-10F)
- FLEXZILLA Grease Hose 1/8" x 18", 1/8" MNPT Ends, (L2955FZSP)
- FLEXZILLA Grease Hose 3/16" x 12", 1/8" MNPT Ends (L2910FZ)
- GF&D SYSTEMS Push N Lube Grease Gun Empty, 2 oz. (40558)
- PERFORMANCE TOOL 18 In Grease Gun Flex Hose, W54222 (W54222)
- MILTON Replacement Hose Assembly, 10 ft. (C1006)
- DEWALT Grease Gun Coupler, Right Angle, 10, 000psi (DCGG5702)
- LEGACY Rigid Extension w/4-Jaw Coupler (L2455-GRA)
- Flexzilla Grease Gun Accessories