Shop All Grease Gun Accessories
Flexzilla
Grease Hose 1/8" x 18", 1/8" MNPT Ends,
Mfr # L2955FZSP
Zoro # G4451947
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 12.75
- Number of Feeds 5
- Height 0.75
- Width 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # L2955FZSP
- Zoro # G4451947
- Country of Origin Taiwan, Province of China
- Category Grease Gun Accessories
Dimensions
Length | 12.75 |
Height | 0.75 |
Width | 3.75 |
Details
Item | Grease Hose 1/8" x 18", 1/8" MNPT Ends, |
Color | Green |
Number of Feeds | 5 |
Weight | 0.3 |
Description
Grease Hose 1/8 In. x 18 In., 1/8 In. MNPT Ends,
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 39" Outside Length, 2/3" Top Width, 1 Ribs (B36/5L390)
- BESTORQ SPB1850 V Belt, 1850 mm (72.15 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1850)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Plastic (MSP-6E-P)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BK00B)
- FLEXZILLA Grease Hose 1/8" x 36", 1/8" MNPT Ends, (L2965FZSP)
- FLEXZILLA Grease Hose 3/16" x 36", 1/8" MNPT Ends, (L2925FZSP)
- FLEXZILLA Grease Hose 3/16" x 12", 1/8" MNPT Ends (L2910FZ)
- LUBRIMATIC Coupler Grease Gun, 1-7/16in, 4500 psi, ST (05-031)
- WESTWARD Grease Gun Holder (13X047)
- LINCOLN Valve, Oil Control (758F)
- URREA Reinforced grease control valves 10,000 psi (23615)
- Flexzilla Grease Gun Accessories