Shop All Multi-purpose Air Hoses
Flexzilla
Garden Lead-in Hose, 5/8" x 5, 3/4" - 1
Mfr # HFZG505YW-E
Zoro # G2834118
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Inside Dia 5/8 in.
- Length 9
- Hose Length 5 ft.
- Color Green
- Fitting Size (In.) 3/4 in. - 11 1/2 GHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # HFZG505YW-E
- Zoro # G2834118
- UPC # 92329590065
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 9 |
Hose Length | 5 ft. |
Fitting Size (In.) | 3/4 in. - 11 1/2 GHT |
Details
Item | Garden Lead-in Hos |
Pneumatic Hose Inside Dia | 5/8 in. |
Color | Green |
Description
Garden Lead-in Hos
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524711000)
- DAYTON 2X567 Pillow Block Bearing (2X567)
- CONTINENTAL Bulk Petroleum Hose, 2" ID x 10 ft., Black (PTX200-10-G)
- BESTORQ A43 V Belt, 45 in Outside Length, 1/2 in Top Width, 1 Ribs (A43)
- FLEXZILLA Pro Extension Cord, 14/3 AWG SJTW, 25, (FZ512725)
- FLEXZILLA Air Hose, 1/2" x 50, 3/8" MNPT Fittings (HFZ1250YW3)
- FLEXZILLA Pro Air Hose, 1/4" x 25, 1/4" MNPT Fitt (HFZP1425YW2)
- FLEXZILLA Quiet-Flo Safety Nozzle (AG1091FZ)
- FLEXZILLA Air Hose, 1/4" x 100, 1/4" MNPT Fitting (HFZ14100YW2)
- FLEXZILLA Blow Gun Chip Guard (AG1092FZ)
- CONTINENTAL 3/4" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY07530-150)
- Flexzilla Air Hoses