Shop All Nozzles & Wands
Flexzilla
Garden Hose Nozzle Kit, 3-Piece
Mfr # HFZGAK02
Zoro # G4475372
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 1.75
- Height 7.75
- Width 4.25
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # HFZGAK02
- Zoro # G4475372
- Country of Origin Taiwan, Province of China
- Category Nozzles & Wands
Dimensions
Length | 1.75 |
Height | 7.75 |
Width | 4.25 |
Details
Color | Green |
Item | Garden Hose Nozzle Kit, 3-Piece |
Weight | 0.3 |
Description
Garden Hose Nozzle Kit, 3-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Deck Wheel fits Craftsman Fits Husqvarna Interchangeable w/ 174873 133957 (M111489)
- BRIGGS & STRATTON Assembly - Drive Wheel, 8 x 2 (7500542YP)
- TOOLITE 14 ga Drain Spade Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49497)
- ILC Replacement for Ezgo / Cushman / Textron 72328g01 (72328G01 EZGO / CUSHMAN / TEXTRON)
- FLEXZILLA Heavy Duty Twist-Action Adjustable Flow Garden Hose Nozzle (NFZG51-E)
- FLEXZILLA Adjustable Garden Hose Nozzle, 6-Pattern (NFZG64)
- FLEXZILLA Heavy Duty Twist Action Garden Hose Nozz (NFZG62)
- FLEXZILLA Watering Wand 28in (NFZG70-E)
- FLEXZILLA Metal Adjustable Pistol Grip Garden Hose Nozzle (NFZG65-E)
- FLEXZILLA Heavy-Duty 7-Pattern Pistol Grip Garden Hose Nozzle (NFZG67-E)
- LANDSCAPERS SELECT Nozzle Insul 9Pattern Plast (GN434513L)
- Flexzilla Watering & Irrigation