Shop All Garden Hoses
Flexzilla
Garden Hose, 5/8" x 75, 3/4" - 11 1/2 G
Mfr # HFZG575YW
Zoro # G5687273
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Fitting Size 3/4 in. - 11 1/2 GHT
- Hose Color Green
- Length (In.) 12
- Width (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZG575YW
- Zoro # G5687273
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 75 ft. |
Fitting Size | 3/4 in. - 11 1/2 GHT |
Length (In.) | 12 |
Width (In.) | 8 |
Height | 12 |
Details
Item | Garden Hose, 5/8" |
Hose Color | Green |
Weight | 11.34 |
Description
Garden Hose, 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVERKINK PRO Commercial Duty 884575 Water Hose, 58 in, 75 ft L, Threaded (8845-75/8844-075)
- RAIN BIRD Full Circle Micro Bubbler, Blk, Plstc, PK4 (MBF4PKS)
- JOBES Organic Tomato Granular (09026)
- CAROLINES TREASURES USA American Flag with Schnauzer Flag Garden Size (KJ1158GF)
- FLEXZILLA Garden Hose, 5/8" x 50, 3/4" - 11 1/2 G (HFZG550YW)
- FLEXZILLA Garden Hose, 5/8" x 100, 3/4" - 11 1/2 (HFZG5100YW)
- FLEXZILLA Garden Hose Kit with Quick Connect Attac (HFZG12050QN)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 100 (HFZG5100YWS)
- FLEXZILLA Colors SwivelGrip Garden Hose, 5/8" x 50 (HFZC550TCS-E)
- FLEXZILLA Pro Water Hose, 5/8" x 50, 3/4" - 11 1/ (HFZWP550-E)
- WATER RIGHT Garden Hose 50 Ft 500 Series - Olive (PSH2-050-MG)
- Flexzilla Watering & Irrigation