Shop All Multi-purpose Air Hoses
Flexzilla
Garden Hose, 5/8" x 25, 3/4" - 11 1/2 G
Mfr # HFZG525YW-E
Zoro # G2833567
original price:
$59.99
13% off
new price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Inside Dia 5/8 in.
- Length 12.25
- Hose Length 25 ft.
- Color Green
- Fitting Size (In.) 3/4 in. - 11 1/2 GHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZG525YW-E
- Zoro # G2833567
- UPC # 92329591260
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 12.25 |
Hose Length | 25 ft. |
Fitting Size (In.) | 3/4 in. - 11 1/2 GHT |
Details
Item | Garden Hose, 5/8" |
Pneumatic Hose Inside Dia | 5/8 in. |
Color | Green |
Description
Garden Hose, 5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 26 # of Teeth (50BS26H X 1 3/8)
- GROTE Coiled Air 15 ft., Blue, 12"/40" Lead/Bra (81-0015-40HB)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 35 psi (ST2512-1A035)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 1/ (RP900500S)
- FLEXZILLA Whip Hose with Ball Swivel, 3/8" x 6 (HFZ3806YW2B)
- FLEXZILLA Rubber Blow Gun Tip (AG934FZ)
- FLEXZILLA Blow Gun Chip Guard (AG1092FZ)
- FLEXZILLA Air Hose, 1/4" x 50, 1/4" MNPT Fittings (HFZ1450YW2-E)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (3/8" M (HFZ1202YW3S)
- REELWORKS 0.25 in. x 33 ft. Retractable Air-Hose Reel (RE564737)
- Flexzilla Multi-purpose Air Hoses