Shop All Garden Hoses
Flexzilla
Garden Hose, 5/8" x 100, 3/4" - 11 1/2
Mfr # HFZG5100YW
Zoro # G5682468
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Fitting Size 3/4 in. - 11 1/2 GHT
- Hose Color Green
- Width (In.) 15
- Length (In.) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZG5100YW
- Zoro # G5682468
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 100 ft. |
Fitting Size | 3/4 in. - 11 1/2 GHT |
Width (In.) | 15 |
Length (In.) | 15 |
Height | 6.5 |
Details
Item | Garden Hose, 5/8" |
Hose Color | Green |
Weight | 15.5 |
Description
Garden Hose, 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Starter Drive (17 435 06-S)
- JOBES PLANT FOOD FASTSTRT 20PK (7920)
- JAMESON FG Series Fiberglass Pole Set, 21 ft. (FG-6/3)
- BOSS BUCK Gravity System-1200# Feeder, 105" Squa (BB-1-BF12.P)
- FLEXZILLA Garden Hose, 5/8" x 50, 3/4" - 11 1/2 G (HFZG550YW)
- FLEXZILLA Garden Hose, 5/8" x 75, 3/4" - 11 1/2 G (HFZG575YW)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 75 (HFZG575YWS-E)
- FLEXZILLA Garden Hose, 3/4" x 50, 3/4" - 11 1/2 G (HFZG650YW)
- FLEXZILLA Colors SwivelGrip Garden Hose, 5/8" x 50 (HFZC550TCS-E)
- FLEXZILLA Pro Water Hose, 5/8" x 50, 3/4" - 11 1/ (HFZWP550-E)
- TRUE TEMPER Jackson® 4003700 Professional Tools 5/8" X 75' Pro-flow Heavy Duty Professional Garden Hose (4003700)
- Flexzilla Watering & Irrigation