Shop All Garden Hoses
Flexzilla
Garden Hose, 3/4" x 50, 3/4" - 11 1/2 G
Mfr # HFZG650YW
Zoro # G5686835
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in.
- Fitting Size 3/4 in. - 11 1/2 GHT
- Hose Color Green
- Length (In.) 14.5
- Width (In.) 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZG650YW
- Zoro # G5686835
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in. |
Hose Length | 50 ft. |
Fitting Size | 3/4 in. - 11 1/2 GHT |
Length (In.) | 14.5 |
Width (In.) | 14.5 |
Height | 6.5 |
Details
Item | Garden Hose, 3/4" |
Hose Color | Green |
Weight | 9.5 |
Description
Garden Hose, 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .080" by 414', 1Lb Donut (20-118)
- BLACK FLAG 64 oz. Dry Fog Flying Insect Killer (190256)
- AFTERMARKET Cylinder Seal Kit Fits Ford Fits New Holland Skid Steer L170 L565 LS140 (2900381)
- STENS Twist/ Bump Feed Trimmer Head Heavy Duty Eyelets For Stihl 385-116 (385-116)
- FLEXZILLA Garden Hose, 3/4" x 75, 3/4" - 11 1/2 G (HFZG675YW)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 100 (HFZG5100YWS)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 5 (HFZG505YWS)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 50 (HFZG550YWS)
- FLEXZILLA Garden Hose, 5/8" x 50, 3/4" - 11 1/2 G (HFZG550YW)
- FLEXZILLA Pro Water Hose, 5/8" x 50, 3/4" - 11 1/ (HFZWP550-E)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H93)
- Flexzilla Watering & Irrigation