Shop All Pressure Washer Hoses
Flexzilla
FZ Pressure Washer Hose 5/16in 25ft M22
Mfr # HFZPW40525M-E
Zoro # G5744169
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/16 in.
- Hose Length 25 ft.
- Fitting Size M22
- Weight 3.43
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZPW40525M-E
- Zoro # G5744169
- UPC # 92329344408
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 5/16 in. |
Hose Length | 25 ft. |
Fitting Size | M22 |
Length | 3 |
Width | 11.25 |
Height | 11.25 |
Details
Weight | 3.43 |
Color | Green |
Description
Flexzilla Pressure Washer Hose, Merchandiser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-123)
- ATOMIC Atomic G01342W Proforce Foosball Table (G01342W)
- AFTERMARKET 1154204 Pulley AS Fits Caterpillar AP1000 AP1000B AP1050 AP1050B AP1055B (CSO90-0205)
- IK SPRAYERS M-18 Adapter With Adjustable Nozzle (81771602)
- FLEXZILLA 1/4" x 25’, 3600PSI, M22 Fittings (HFZPW36425M-E)
- FLEXZILLA FZ Pressure Washer Hose 3/8in 50ft IQC (HFZPW426050Q-E)
- FLEXZILLA Pressure Washer Hose, 5/16" x 25, M22 F (HFZPW3525M-E)
- FLEXZILLA Pressure Washer Hose, 1/4" x 50, M22 Fi (HFZPW3450M)
- FLEXZILLA Pressure Washer Hose, 1/4" x 25, M22 Fi (HFZPW3425M)
- FLEXZILLA 1/4" x 50’, 3600PSI, M22 Fittings (HFZPW36450M-E)
- RMX INDUSTRIES Blubird Ag-Lite Bsal5825 Rubber Hot & Cold Water R (BSAL5825)
- Flexzilla Pressure Washer Hoses