Shop All Multi-purpose Air Hoses
Flexzilla
Flexzilla HFZ1425YW2D 0.25 in. x 25 ft. Air Hose with Coupler Plug Type D Red
Mfr # HFZ1425YW2D
Zoro # G203920324
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZ1425YW2D
- Zoro # G203920324
- UPC # 92329145258
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
ColorConnex is a patented system that allows color-to-color matching of couplers and plugs among the standard pneumatic interchanges - Industrial (Type D) - Red - Automotive (Type C) - Blue - ARO (Type B) Green. By using ColorConnex to dedicate line use, you can ensure you never use a lubricated line for a dry line application, preventing cross contamination. Match coupler and plug types for dedicate hose applications.
Kit Includes:- 1 FNPT coupler, 1 MNPT coupler, 2 FNPT plugs and 3 MNPT plugs
- Color: Red
- Connection size: 0.25"
- Maximum pressure: 300 psi
- Material: Steel/6061T6 aircraft aluminum
- Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug In Reducer, 1/8x1/4 In, TubexPlug In (KQ2R01-07A)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" Male Pipe (5404-16-16)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 14 In Stroke (288-305)
- FLEXZILLA Air Hose, 1/4" x 25, 1/4" MNPT Fittings (HFZ1425YW2)
- FLEXZILLA Pro Air Hose, 1/4" x 25, w ColorConnex (HFZP1425YW2-D)
- FLEXZILLA Air Hose, 1/2" x 100, 3/8" MNPT Fitting (HFZ12100YW3)
- FLEXZILLA Pro Air Hose, 1/4" x 25, 1/4" MNPT Fitt (HFZP1425YW2)
- FLEXZILLA Xtreme-Flo Safety Nozzle (AG1090FZ)
- FLEXZILLA Pro Heavy Duty Plug, 3/8" FNPT, 1/2" Bod (A55630FZ)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-41)
- Flexzilla Multi-purpose Air Hoses