Shop All Multi-purpose Air Hoses
Flexzilla
Flexzilla 1795723 300 PSI 50 ft. Air Hose Hybrid Polymer; Green
Mfr # 1795723
Zoro # G903920365
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # 1795723
- Zoro # G903920365
- UPC # 92329214503
- Country of Origin Unknown
- Category Multi-purpose Air Hoses
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- The engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff
- Extreme all-weather flexibility, even in subzero temperatures
- Field repairable - Reusable anodized aircraft aluminum fittings
- Won't kink under pressure
- Excellent bend radius
- Hose offers zero memory so it lies flat where you drop it
- cellent abrasion-resistant outer cover
- Bend reinforcement increases flexibility and reduces wear and tear, prolonging the life of the hose
- Hose Length: 50 ft.
- Hose Material: Hybrid Polymer
- Color: Green
- Maximum Operating Pressure: 300 psi
- Interior Diameter: 1/4 in.
- Category: Pro
- Fitting: 1/4 in. MNPT
- Maximum Operating Temperature: 140 deg. F
- Minimum Operating Temperature: 40 deg. F
- Country of Origin: Taiwan
- Weight: 3.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169553, Suction, 25 micron, Inside-Out (MF0065826)
- FESTO Double Nipple E-G1/4-1/4NPT (E-G1/4-1/4NPT)
- MTD Belt-4L X 25.4 (954-05069)
- DAYTON AC Gearmotor, 89.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY5)
- FLEXZILLA Rubber Blow Gun Tip (AG934FZ)
- FLEXZILLA Blow Gun Tip Adapter Kit (AG1099FZ)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 6 (1/2" M (HFZ1206YW4S)
- FLEXZILLA Air Hose, 1/4" x 100, with ColorConnex (HFZ14100YW2-D)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (1/2" M (HFZ1202YW4S)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (3/8" M (HFZ1204YW3S)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-11)
- Flexzilla Air Hoses