Shop All Garden Hoses
Flexzilla
Colors SwivelGrip Garden Hose, 5/8" x 50
Mfr # HFZC550TCS-E
Zoro # G4938754
original price:
$48.59
14% off
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Hose Length 50 ft.
- Fitting Size 3/4 in. - 11 1/2 GHT
- Hose Color Red Clay
- Width (In.) 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # HFZC550TCS-E
- Zoro # G4938754
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 50 ft. |
Fitting Size | 3/4 in. - 11 1/2 GHT |
Width (In.) | 5.5 |
Length (In.) | 12 |
Height | 12 |
Details
Item | Colors SwivelGrip Garden Hose, 5/8" x 50 |
Hose Color | Red Clay |
Weight | 8 |
Description
Colors SwivelGrip Garden Hose, 5/8 In. x 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Clipper Attachment, 40 In. (99944200596)
- OREGON Mower Blade (91-557)
- FNA GROUP Simpson31" Ext Spr Wand (80479)
- STENS Control Cable For Craftsman Husqvarna Ayp 156581 532156581 290-711 (290-711)
- FLEXZILLA Pro Water Hose, 5/8" x 100, 3/4" - 11 1 (HFZWP5100)
- FLEXZILLA Garden Hose, 3/4" x 75, 3/4" - 11 1/2 G (HFZG675YW)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 100 (HFZG5100YWS)
- FLEXZILLA Garden Hose, 5/8" x 75, 3/4" - 11 1/2 G (HFZG575YW)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 5 (HFZG505YWS)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 50 (HFZG550YWS)
- TUFF GUARD Water Hose, Rubber/Plastic, 100 ft., Green (001-0109-1200)
- Flexzilla Watering & Irrigation