Shop All Garden Hoses
Flexzilla
Colors SwivelGrip Garden Hose, 5/8" x 50
Mfr # HFZC550BRS
Zoro # G4744364
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Hose Length 50 ft.
- Fitting Size 3/4 in. - 11 1/2 GHT
- Hose Color Brown Mulch
- Width (In.) 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZC550BRS
- Zoro # G4744364
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 50 ft. |
Fitting Size | 3/4 in. - 11 1/2 GHT |
Width (In.) | 5.5 |
Length (In.) | 12 |
Height | 12 |
Details
Item | Colors SwivelGrip Garden Hose, 5/8" x 50 |
Hose Color | Brown Mulch |
Weight | 8 |
Description
Colors SwivelGrip Garden Hose, 5/8 In. x 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Corn Knife, 13/8"x18", Steel Blade (41740)
- GARDENERS BLUE RIBBON Plant Saucer, 4" (VS4VUS)
- PACE Wi-Fi-Adapter for Wally RV Satellite TV Receiver (WIFI-ADPT)
- SPECTRACIDE Wasp and Hornet Killer Aerosol 185 oz (HG-27221)
- FLEXZILLA Garden Hose Kit with Quick Connect Attac (HFZG12050QN)
- FLEXZILLA Colors SwivelGrip Garden Hose, 5/8" x 50 (HFZC550TCS-E)
- FLEXZILLA Pro Water Hose, 5/8" x 50, 3/4" - 11 1/ (HFZWP550-E)
- FLEXZILLA Garden Hose, 3/4" x 75, 3/4" - 11 1/2 G (HFZG675YW)
- FLEXZILLA Garden Hose, 3/4" x 50, 3/4" - 11 1/2 G (HFZG650YW)
- FLEXZILLA Garden Hose, 5/8" x 75, 3/4" - 11 1/2 G (HFZG575YW)
- E MISHAN & SONS GARDEN HOSE SS 5/8 in.X100' (2430)
- Flexzilla Garden Hoses