Shop All Multi-purpose Air Hoses
Flexzilla
Air Hose, 3/8" x 50, with ColorConnex C
Mfr # HFZ3850YW2-D
Zoro # G4708655
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75
- Hose Length 50 ft.
- Color Green
- Hose Inside Dia. (In.) 3/8 in.
- Fittings 1/4 in. MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZ3850YW2-D
- Zoro # G4708655
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Length | 10.75 |
Hose Length | 50 ft. |
Hose Inside Dia. (In.) | 3/8 in. |
Height | 3.5 |
Width | 10.75 |
Details
Item | Air Hose, 3/8" x 5 |
Color | Green |
Fittings | 1/4 in. MNPT |
Weight | 5.75 |
Description
Air Hose, 3/8 In. x 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #S8KDD (S8KDD)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-25-11)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 5/8" Id, 150795 (150795)
- TITAN PRO Motor Run Capacitor, 10 MFD, 2-7/8 In. H (TRCF10)
- FLEXZILLA Rubber Blow Gun Tip (AG934FZ)
- FLEXZILLA Pro Heavy Duty Plug, 3/8" FNPT, 1/2" Bod (A55630FZ)
- FLEXZILLA Pro Air Reusable Fitting Ball Swivel, 3/ (RP900375BS)
- FLEXZILLA Quiet-Flo Safety Nozzle (AG1091FZ)
- FLEXZILLA Xtreme-Flo Safety Nozzle (AG1090FZ)
- FLEXZILLA Air Hose, 3/8" x 100, 1/4" MNPT Fitting (HFZ38100YW2-E)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-51-G)
- Flexzilla Multi-purpose Air Hoses