Shop All Multi-purpose Air Hoses
Flexzilla
Air Hose, 3/8" x 35, with ColorConnex C
Mfr # HFZ3835YW2-D
Zoro # G4706047
original price:
$42.69
24% off
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75
- Color Green
- Hose Inside Dia. (In.) 3/8 in.
- Fittings 1/4 in. MNPT
- Hose Length 35 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # HFZ3835YW2-D
- Zoro # G4706047
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 10.75 |
Hose Inside Dia. (In.) | 3/8 in. |
Hose Length | 35 ft. |
Height | 3 |
Width | 11 |
Details
Item | Air Hose, 3/8" x 3 |
Color | Green |
Fittings | 1/4 in. MNPT |
Weight | 4.27 |
Description
Air Hose, 3/8 In. x 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 10mmStrke (CXSJM25-10)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203102-6-6S)
- AKG Forced Air Oil Cooler, DC Motor (DCSB30-24-BP25-3)
- FLEXZILLA Air Hose, 1/2" x 50, 3/8" MNPT Fittings (HFZ1250YW3)
- FLEXZILLA Whip Hose with Ball Swivel, 3/8" x 6 (HFZ3806YW2B)
- FLEXZILLA Xtreme-Flo Safety Nozzle (AG1090FZ)
- FLEXZILLA Quiet-Flo Safety Nozzle (AG1091FZ)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 1/ (RP900500S)
- FLEXZILLA Whip Hose with Ball Swivel, 3/8" x 2 (HFZ3802YW2B)
- CAMPBELL HAUSFELD 3/8" x 50 ft Rubber Air Hose (PA120700AV)
- Flexzilla Air Hoses