Shop All Multi-purpose Air Hoses
Flexzilla
Air Hose, 1/4" x 25, 1/4" MNPT Fittings
Mfr # HFZ1425YW2
Zoro # G6674894
Sold in multiples of 2 for $33.38
$33.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Fittings 1/4 in. MNPT
- Hose Inside Dia. (In.) 1/4 in.
- Color Green
- Hose Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # HFZ1425YW2
- Zoro # G6674894
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 9 |
Hose Inside Dia. (In.) | 1/4 in. |
Hose Length | 25 ft. |
Width | 9 |
Height | 2 |
Details
Item | Air Hose, 1/4" x 2 |
Fittings | 1/4 in. MNPT |
Color | Green |
Weight | 2 |
Description
Air Hose, 1/4 In. x 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Stud, 5/8", For P2B (IS1663)
- PERFORMANCE TOOL Heavy Duty Nut Splitter (W88030)
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Brass (N4F4-B)
- FASCO HVAC 3.3 In Motor, 1/25 HP, 115V, CW/LE (D365)
- FLEXZILLA Air Hose, 1/2" x 100, 3/8" MNPT Fitting (HFZ12100YW3)
- FLEXZILLA Pro Air Hose, 1/4" x 25, w ColorConnex (HFZP1425YW2-D)
- FLEXZILLA Flexzilla 1795673 300 PSI 25 ft. Air Hose Hybrid Polymer; Green (1795673)
- FLEXZILLA Air Hose, 3/8" x 100, 1/4" MNPT Fitting (HFZ38100YW2-E)
- FLEXZILLA Xtreme-Flo Safety Nozzle (AG1090FZ)
- FLEXZILLA Air Hose, 3/8" x 35, 1/4" MNPT Fittings (HFZ3835YW2)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-25-11)
- Flexzilla Air Hoses