Shop All Multi-purpose Air Hoses
Flexzilla
Air Hose, 1/4" x 100, with ColorConnex
Mfr # HFZ14100YW2-D
Zoro # G4710642
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5
- Color Green
- Fittings 1/4 in. MNPT
- Hose Inside Dia. (In.) 1/4 in.
- Hose Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZ14100YW2-D
- Zoro # G4710642
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 11.5 |
Hose Inside Dia. (In.) | 1/4 in. |
Hose Length | 100 ft. |
Width | 11.5 |
Height | 4 |
Details
Item | Air Hose, 1/4" x 1 |
Color | Green |
Fittings | 1/4 in. MNPT |
Weight | 7.4 |
Description
Air Hose, 1/4 In. x 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing, Cup, 1.57-in. Outside Dia., 0.42-in. Width (LM11710)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- CARLISLE AP45 Super Blue Ribbon V-Belt (AP45)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5034)
- FLEXZILLA X3 Blow Gun with Xtreme-Flo Safety Nozzl (AG1202FZ)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (3/8" M (HFZ1204YW3S)
- FLEXZILLA Pro Air Hose, 1/4" x 50, 1/4" MNPT Fitt (HFZP1450YW2)
- FLEXZILLA Whip Hose with Ball Swivel, 3/8" x 6 (HFZ3806YW2B)
- FLEXZILLA Air Hose, 3/8" x 35, with ColorConnex C (HFZ3835YW2-D)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 8 (3/8" M (HFZ1208YW3S)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02530-50-G)
- Flexzilla Multi-purpose Air Hoses