Shop All Multi-purpose Air Hoses
Flexzilla
Air Hose, 1/4" x 100, 1/4" MNPT Fitting
Mfr # HFZ14100YW2
Zoro # G4710703
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5
- Hose Length 100 ft.
- Fittings 1/4 in. MNPT
- Hose Inside Dia. (In.) 1/4 in.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZ14100YW2
- Zoro # G4710703
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 11.5 |
Hose Length | 100 ft. |
Hose Inside Dia. (In.) | 1/4 in. |
Height | 4 |
Width | 11.5 |
Details
Item | Air Hose, 1/4" x 1 |
Fittings | 1/4 in. MNPT |
Color | Green |
Weight | 6.5 |
Description
Air Hose, 1/4 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1112mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1112)
- BROAN Motor and Wheel (97012038)
- SPEEDAIRE Nipple Filter, 1/8 NPT, 40 Micron (1EJV1)
- GAST Pump, Vacuum, 1.5 HP (2567-V108)
- FLEXZILLA Air Hose, 3/8" x 25, 1/4" MNPT Fittings (HFZ3825YW2)
- FLEXZILLA X1 Blow Gun with Quiet-Flo Safety Nozzle (AG1402FZ)
- FLEXZILLA Flexzilla 1795723 300 PSI 50 ft. Air Hose Hybrid Polymer; Green (1795723)
- FLEXZILLA Blow Gun Chip Guard (AG1092FZ)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 3/ (RP900375S)
- FLEXZILLA Pro Water Hose Reusable Fitting, 5/8" Ba (RP900625M)
- LEGACY WHIP HOSE (LMHFZP3806YW2B)
- Flexzilla Multi-purpose Air Hoses