Shop All Multi-purpose Air Hoses
Flexzilla
Air Hose, 1/2" x 50, 3/8" MNPT Fittings
Mfr # HFZ1250YW3
Zoro # G4707894
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.25
- Fittings 3/8 in. MNPT
- Hose Length 50 ft.
- Color Green
- Hose Inside Dia. (In.) 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZ1250YW3
- Zoro # G4707894
- UPC # 923293850810
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 12.25 |
Hose Length | 50 ft. |
Hose Inside Dia. (In.) | 1/2 in. |
Height | 4.75 |
Width | 12.25 |
Details
Item | Air Hose, 1/2" x 5 |
Fittings | 3/8 in. MNPT |
Color | Green |
Weight | 6.48 |
Description
Air Hose, 1/2 In. x 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting (6CPX3)
- DAYTON 2X653 Reducer Bushing 3 Pack (2X653)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06BV, Pressure Line, 5 micron, Outside-In (MF0058438)
- INGERSOLL-RAND Electric Start Up Kit (20100251)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 6 (1/2" M (HFZ1206YW4S)
- FLEXZILLA Pro Heavy Duty Plug, 3/8" FNPT, 1/2" Bod (A55630FZ)
- FLEXZILLA Air Hose, 1/2" x 50, 1/2" MNPT Fittings (HFZ1250YW4)
- FLEXZILLA Air Compressor Kit, 3/8" x 50, 1/4" NPT (HFZCLB11D)
- FLEXZILLA Quick Release Grease Coupler, 1/8 NPT, (L2050FZ)
- FLEXZILLA Blow Gun Chip Guard (AG1092FZ)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-31-G)
- Flexzilla Multi-purpose Air Hoses