Shop All Multi-purpose Air Hoses
Flexzilla
Air Hose, 1/2" x 50, 1/2" MNPT Fittings
Mfr # HFZ1250YW4
Zoro # G4709486
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Hose Inside Dia. (In.) 1/2 in.
- Hose Length 50 ft.
- Color Green
- Fittings 1/2 in. MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZ1250YW4
- Zoro # G4709486
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 12 |
Hose Inside Dia. (In.) | 1/2 in. |
Hose Length | 50 ft. |
Height | 4 |
Width | 12 |
Details
Item | Air Hose, 1/2" x 5 |
Color | Green |
Fittings | 1/2 in. MNPT |
Weight | 6.06 |
Description
Air Hose, 1/2 In. x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- DODGE F4B-E-115R Type E-Xtra Flange Bearing, 4-Bolt Base (059066 1-15/16 TYPE E FLG 4BT)
- BUYERS PRODUCTS 1 Inch NPT In-Line Relief Valve 30 GPM (HRV10018)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, 5 gal (WHAMEXXT/5)
- FLEXZILLA FLXZLA AIR HOSE 50ftX1/4in. (HFZ1450YW2)
- FLEXZILLA Air Hose, 3/8" x 35, with ColorConnex C (HFZ3835YW2-D)
- FLEXZILLA Air Hose, 1/2" x 100, 3/8" MNPT Fitting (HFZ12100YW3)
- FLEXZILLA Air Hose, 3/8" x 50, 3/8" MNPT Fittings (HFZ3850YW3)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (3/8" M (HFZ1202YW3S)
- FLEXZILLA Pro Air Reusable Fitting Ball Swivel, 3/ (RP900375BS)
- CONTINENTAL Variflex 300 3/8"x500ft Reel (20025502)
- Flexzilla Air Hoses