Shop All Multi-purpose Air Hoses
Flexzilla
Air Hose, 1/2" x 100, 3/8" MNPT Fitting
Mfr # HFZ12100YW3
Zoro # G4707693
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.25
- Fittings 3/8 in. MNPT
- Hose Length 100 ft.
- Hose Inside Dia. (In.) 1/2 in.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZ12100YW3
- Zoro # G4707693
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 14.25 |
Hose Length | 100 ft. |
Hose Inside Dia. (In.) | 1/2 in. |
Height | 6.5 |
Width | 14.25 |
Details
Item | Air Hose, 1/2" x 1 |
Fittings | 3/8 in. MNPT |
Color | Green |
Weight | 13.12 |
Description
Air Hose, 1/2 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A180 V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (6L206)
- DUTTON-LAINSON Oilers 6-Oz Pump (600)
- DAYTON Shaft Collar, Set Screw, 9/16 In, St, PK3 (3ZN88)
- DAYTON 5L500 V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500)
- FLEXZILLA Air Hose, 1/2" x 25, 3/8" MNPT Fittings (HFZ1225YW3)
- FLEXZILLA Pro Air Reusable Fitting Ball Swivel, 3/ (RP900375BS)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 3, 3/4" - 1 (HFZG503YW-E)
- FLEXZILLA Flexzilla 1795723 300 PSI 50 ft. Air Hose Hybrid Polymer; Green (1795723)
- FLEXZILLA Air Hose, 1/4" x 100, 1/4" MNPT Fitting (HFZ14100YW2)
- FLEXZILLA Air Hose, 3/8" x 35, with ColorConnex C (HFZ3835YW2-D)
- LEGACY FLEXILLA WHIP HOSE (LMHFZ1202YW3S)
- Flexzilla Air Hoses