Shop All Cord Reels
Flexzilla
25 ft.16/3 AWG SJTOW10AAmps125VVoltage
Mfr # FZ8160253
Zoro # G5223649
original price:
$73.89
7% off
new price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Max. Amps 10A
- Overall Height 9
- Overall Length 5.75
- Gauge/Conductor 16/3 AWG SJTOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # FZ8160253
- Zoro # G5223649
- UPC # 92329162507
- Country of Origin China
- Category Cord Reels
Dimensions
Overall Height | 9 |
Overall Length | 5.75 |
Cord Length | 25 ft. |
Overall Width | 11 |
Details
Voltage | 125V |
Max. Amps | 10A |
Gauge/Conductor | 16/3 AWG SJTOW |
Color | Green |
Watts | 1250W |
Temp. Range | 220degree F |
Weight | 7.5 |
Description
Flexzilla Retractable Extension Cord Reel, 16/3 AWG SJTOW, 25', Grounded Triple Tap Outlet, Indoor/Dry Locations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB02)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- ILB GOLD Replacement For Radio Shack, 12Vdc 6-16V Piezo Buzzer (12VDC (6-16V) PIEZO BUZZER)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20H2408LP)
- FLEXZILLA 50' Retractable Extension Cord Reel, 14/3 AWG SJTOW (FZ8140503)
- FLEXZILLA 50 ft.14/3 AWG SJTOW13AAmps125VVoltage (FZ8140503)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- LUMAPRO Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436H01)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1475)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR7)
- Flexzilla Cord Reels