Shop All Pressure Washer Hoses
Flexzilla
1/4" x 25’, 3600PSI, M22 Fittings
Mfr # HFZPW36425M-E
Zoro # G5744178
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in.
- Fitting Size M22
- Weight 2.59
- Length 2.5
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZPW36425M-E
- Zoro # G5744178
- UPC # 92329344705
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/4 in. |
Hose Length | 25 ft. |
Fitting Size | M22 |
Length | 2.5 |
Width | 10 |
Height | 10 |
Details
Weight | 2.59 |
Color | Green |
Description
Flexzilla Pressure Washer Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAN-GUN1 Premium Spray Can Handle (02012)
- BIRD-X Solar Powered Electronic Mole Chaser (TX-MOLE)
- GENOVA Genova 70736 90° Double 1/4 Bend Elbow (672263)
- TECUMSEH Real One - Key (611004)
- FLEXZILLA 1/4" x 50’, 3600PSI, M22 Fittings (HFZPW36450M-E)
- FLEXZILLA Pressure Washer Hose, 1/4" x 50, M22 Fi (HFZPW3450M)
- FLEXZILLA Pressure Washer Hose, 5/16" x 50, M22 F (HFZPW3550M)
- FLEXZILLA Pressure Washer Hose, 5/16" x 25, M22 F (HFZPW3525M-E)
- FLEXZILLA Pressure Washer Hose, 1/4" x 25, M22 Fi (HFZPW3425M)
- SPEEDAIRE Pressure Washer Hose, 3/8, 30 ft, 3000 psi (22KE01)
- CONTINENTAL Pressure Washer Hose, 3/8, 30 ft, 3000 psi (20023558)
- Flexzilla Pressure Washer Hoses