Shop All Workbenches
Flextur
Welding Work Table, 36" D, 35" H, 30" W
Mfr # 71500009
Zoro # G407458654
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$3,681.99
Free 30-Day Returns
Key Features
- Features Flextur Weld Tables Increase Efficiency, Productivity and Accuracy, Proven to Reduce Material Waste, Man-Hours, Employee Fatigue, Lead Times and the Need for Costly Fixtures
- Includes (10) 3 in Standard Hooks, (10) 4 in Tool Cradle Hooks, (2) 2.75 in Can Holders, (2) 3 in x 5 in Bins, (4) 1 in Locator Pins, (4) 1.5 in Locator Pins, (4) 2 in Locator Pins, (4) 5/8 in Vertical Clamps, Flextur Mobile Welding Table Cart, Screw Driver Rack, Weld Gun Holder
- Overall Height 35 in
- Overall Depth 36 in
- Work Surface Pattern 5/8 in Holes in 2 in Grid Pattern All the Way Across Tabletop, Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextur
- MFR # 71500009
- Zoro # G407458654
- UPC # 850018662864
- Country of Origin United States
- Category Workbenches
Dimensions
Overall Height | 35 in |
Overall Depth | 36 in |
Overall Width | 30 in |
Work Surface Depth | 48 in |
Work Surface Width | 30 in |
Table Surface Height (Maximum) | 35 in |
Table Surface Height (Minimum) | 35 in |
Details
Item | Welding Work Table |
Features | Flextur Weld Tables Increase Efficiency, Productivity and Accuracy, Proven to Reduce Material Waste, Man-Hours, Employee Fatigue, Lead Times and the Need for Costly Fixtures |
Includes | (10) 3 in Standard Hooks, (10) 4 in Tool Cradle Hooks, (2) 2.75 in Can Holders, (2) 3 in x 5 in Bins, (4) 1 in Locator Pins, (4) 1.5 in Locator Pins, (4) 2 in Locator Pins, (4) 5/8 in Vertical Clamps, Flextur Mobile Welding Table Cart, Screw Driver Rack, Weld Gun Holder |
Work Surface Pattern | 5/8 in Holes in 2 in Grid Pattern All the Way Across Tabletop, Round |
Number of Drawers | 0 |
Work Surface Thickness | 0.5 in |
Portability | Portable |
Weight Capacity | 2,000 lb |
Work Surface Finish | Plain |
Description
Welding Work Table, Overall Depth 36 in, Overall Height 35 in, Overall Width 30 in, Includes (10) 3 in Standard Hooks, (10) 4 in Tool Cradle Hooks, (2) 2.75 in Can Holders, (2) 3 in x 5 in Bins, (4) 1 in Locator Pins, (4) 1.5 in Locator Pins, (4) 2 in Locator Pins, (4) 5/8 in Vertical Clamps, Flextur Mobile Welding Table Cart, Screw Driver Rack, Weld Gun Holder, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 2,000 lb, Work Surface Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37676GREY)
- JR PRODUCTS JR Products 11705 Compartment Door Trigger Latch - Flush Mount (11705)
- ECONOCO Pipeline 48" W Gloss White Hangbar W/ Two Faceouts for Wall Units, PK2 (PSORFO48WH)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- Flextur Workbenches