Shop All Welding Accessories
Flextur
Welding Table, 96"D x 35"H x 48"W, Metal
Mfr # 78909525
Zoro # G407630531
product price: $7,715.99
/ea
Item requires special delivery charges. A $1,205.00 per item surcharge will be applied.
$7,715.99
Free 30-Day Returns
Key Features
- Work Surface Pattern Round 5/8" holes in a 2" grid pattern all the way across the tabletop
- Work Surface Width 96 in
- Work Surface Depth 48 in
- Overall Height 35 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextur
- MFR # 78909525
- Zoro # G407630531
- UPC # 850018662031
- Country of Origin United States
- Category Welding Accessories
Dimensions
Work Surface Width | 96 in |
Work Surface Depth | 48 in |
Overall Height | 35 in |
Overall Width | 48 in |
Overall Depth | 96 in |
Table Surface Height (Maximum) | 35 in |
Work Surface Hole Size | 16 mm |
Table Surface Height (Minimum) | 35 in |
Details
Item | Welding Table |
Work Surface Pattern | Round 5/8" holes in a 2" grid pattern all the way across the tabletop |
Includes | (1) 48"L X 96"W X 35"H Flextur 78909525 Mobile Welding Table |
Features | +/- 0.015 in Surface Flatness, 3/8 in x 5 in Struts Every 16 in, Casters, Full Bottom Shelf, Gridlok(TM) Panels |
Work Surface Thickness | 0.5 in |
Frame Material | Steel |
Weight Capacity | 4,000 lb |
Portability | Portable |
Number of Drawers | 0 |
Work Surface Finish | Plain |
Frame Finish | Metal |
Work Surface Material | Steel |
Description
Welding Table, Overall Depth 96 in, Overall Height 35 in, Overall Width 48 in, Includes (1) 48 In.L X 96 In.W X 35 In.H Flextur 78909525 Mobile Welding Table, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 4,000 lb, Work Surface Finish Plain, Work Surface Pattern Round 5/8 In. holes in a 2 In. grid pattern all the way across the tabletop, Features +/- 0.015 in Surface Flatness, 3/8 in x 5 in Struts Every 16 in, Casters, Full Bottom Shelf, Gridlok(TM) Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS H-13, 1 lb. (30XP46)
- SMITH EQUIPMENT Little Torch Tip No 7 tip (12-1401-07)
- HI TEMP Welding Blanket, 145.3 ft. W, 3 ft. H, Tan (S51-36-18)
- WALTER SURFACE TECHNOLOGIES Stainless Steel Cleaner, 16.9 oz. Size (53G403)
- FLEXTUR Welding Table Gun Holder (78908905)
- FLEXTUR Steel Hose Hanger (73528395)
- FLEXTUR Welding Block (78908245)
- FLEXTUR Welding Table, 36" D, 35" H, 30" W, Metal (78909250)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (78909265)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (78909515)
- MILLER ELECTRIC Drive Roll Kit (79599)
- Flextur Welding Accessories