Shop All Welding Accessories
Flextur
Welding Table, 48" D, 35" H, 96" W, Metal
Mfr # 78909530
Zoro # G707630545
product price: $6,982.99
/ea
Item requires special delivery charges. A $1,055.00 per item surcharge will be applied.
$6,982.99
Free 30-Day Returns
Key Features
- Work Surface Pattern Round 5/8" holes in a 2" grid pattern all the way across the tabletop
- Work Surface Width 96 in
- Work Surface Depth 48 in
- Overall Height 35 in
- Overall Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextur
- MFR # 78909530
- Zoro # G707630545
- UPC # 850018662796
- Country of Origin United States
- Category Welding Accessories
Dimensions
Work Surface Width | 96 in |
Work Surface Depth | 48 in |
Overall Height | 35 in |
Overall Width | 96 in |
Overall Depth | 48 in |
Table Surface Height (Minimum) | 35 in |
Table Surface Height (Maximum) | 41 in |
Work Surface Hole Size | 16 mm |
Details
Item | Welding Table |
Work Surface Pattern | Round 5/8" holes in a 2" grid pattern all the way across the tabletop |
Includes | (1) 48"L X 96"W X 35"H Flextur 78909530 Stationary Welding Table |
Work Surface Thickness | 0.5 in |
Frame Material | Steel |
Features | Inexperienced Welders can Easily Make an Accurate Setup and Become Productive in Minutes with this Welding Table, Skirting along all Sides has the Same Hole Configuration and Gives the Flexibility to Extend your Table in any Direction, upto 24 in, with a Flextur Fixture Block for Larger Weldments, Surface Flatness is +/- 0.015 in Over the 32 Square Feet Area, Top Supported by 3/8 in x 5 in Struts Every 16 in, Gridlok Panels |
Number of Drawers | 0 |
Adjustability | Adjustable Height |
Weight Capacity | 6,000 lb |
Frame Finish | Metal |
Work Surface Material | Steel |
Portability | Stationary |
Work Surface Finish | Plain |
Description
Welding Table, Overall Depth 48 in, Overall Height 35 in, Overall Width 96 in, Includes (1) 48 In.L X 96 In.W X 35 In.H Flextur 78909530 Stationary Welding Table, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 6,000 lb, Work Surface Finish Plain, Work Surface Pattern Round 5/8 In. holes in a 2 In. grid pattern all the way across the tabletop, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVE PHACE Replacement Lens, 3"L x5"W x5"H, Assembly (3010004)
- MILLER ELECTRIC Nozzle, Alumina, GL, #10 (5/8 In), PK10 (53N88)
- SEELYE Welding Rod, ABS, 5/32 In, Black, PK31 (900-10022)
- MASTER APPLIANCE Microtorch, 2500 F, Butane, w/ Tip (MT-51H)
- FLEXTUR Steel Hose Hanger (73528395)
- FLEXTUR Welding Table, 96"D x 35"H x 48"W, Metal (78909525)
- FLEXTUR Welding Angle Bracket, PK2 (78908050)
- FLEXTUR Welding Accessory Kit (78908260)
- FLEXTUR Welding Table Gun Holder (78908905)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (78909265)
- TITAN WELDER 90 AMP GASLESS WIRE FEED (TL41185)
- Flextur Welding Accessories