Shop All Workbenches
Flextur
Welding Table, 36" D, 35" H, 72" W, Metal
Mfr # 71500004
Zoro # G907458659
product price: $4,351.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,351.99
Free 30-Day Returns
Key Features
- Features Flextur Weld Tables Increase Efficiency, Productivity and Accuracy, Proven to Reduce Material Waste, Man-Hours, Employee Fatigue, Lead Times and the Need for Costly Fixtures
- Includes (1) 36"L X 72"W X 35"H Flextur 78909265 Stationary Welding Table, (1) Weld Gun Holder, (10) 4" Tool Cradle Hooks, (4) 1.0" Locator Pins, (4) 1.5" Locator Pins, (4) 2.0" Locator Pins, (4) 5/8" Vertical Clamps
- Overall Width 72 in
- Number of Drawers 0
- Work Surface Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextur
- MFR # 71500004
- Zoro # G907458659
- UPC # 850018662741
- Country of Origin United States
- Category Workbenches
Dimensions
Overall Width | 72 in |
Work Surface Depth | 36 in |
Overall Height | 35 in |
Work Surface Width | 72 in |
Overall Depth | 36 in |
Table Surface Height (Minimum) | 35 in |
Table Surface Height (Maximum) | 35 in |
Details
Item | Welding Table |
Features | Flextur Weld Tables Increase Efficiency, Productivity and Accuracy, Proven to Reduce Material Waste, Man-Hours, Employee Fatigue, Lead Times and the Need for Costly Fixtures |
Includes | (1) 36"L X 72"W X 35"H Flextur 78909265 Stationary Welding Table, (1) Weld Gun Holder, (10) 4" Tool Cradle Hooks, (4) 1.0" Locator Pins, (4) 1.5" Locator Pins, (4) 2.0" Locator Pins, (4) 5/8" Vertical Clamps |
Number of Drawers | 0 |
Work Surface Pattern | Round 5/8" holes in a 2" grid pattern all the way across the tabletop |
Portability | Stationary |
Weight Capacity | 2,000 lb |
Work Surface Finish | Plain |
Description
Welding Table, Overall Depth 36 in, Overall Height 35 in, Overall Width 72 in, Includes (1) 36 In.L X 72 In.W X 35 In.H Flextur 78909265 Stationary Welding Table, (1) Weld Gun Holder, (10) 4 In. Tool Cradle Hooks, (4) 1.0 In. Locator Pins, (4) 1.5 In. Locator Pins, (4) 2.0 In. Locator Pins, (4) 5/8 In. Vertical Clamps, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 2,000 lb, Work Surface Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Pressed Wood Pallet, 40 1/4 in L, 48 1/4 in W, 5 5/8 in H (PWP-4840)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- ZORO SELECT Drum Safety Vent, Brass (VENT-H)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1842BK)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- FLEXTUR Welding Work Table, 36" D, 35" H, 30" W (71500009)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 36in, Flared Leg, Maple Butcher Block Square Edge (183436)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-2448-36-PB)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7230M-ME)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- Flextur Workbenches