Shop All Welding Accessories
Flextur
Welding Table, 36" D, 35" H, 30" W, Metal
Mfr # 78909250
Zoro # G607630478
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$1,647.99
Free 30-Day Returns
Key Features
- Work Surface Pattern Round 5/8" holes in a 2" grid pattern all the way across the tabletop
- Work Surface Width 30 in
- Work Surface Depth 36 in
- Overall Height 35 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextur
- MFR # 78909250
- Zoro # G607630478
- UPC # 850018662543
- Country of Origin United States
- Category Welding Accessories
Dimensions
Work Surface Width | 30 in |
Work Surface Depth | 36 in |
Overall Height | 35 in |
Overall Width | 30 in |
Overall Depth | 36 in |
Table Surface Height (Minimum) | 35 in |
Table Surface Height (Maximum) | 35 in |
Work Surface Hole Size | 16 mm |
Details
Item | Welding Table |
Work Surface Pattern | Round 5/8" holes in a 2" grid pattern all the way across the tabletop |
Includes | (1) 36"L X 30"W X 35"H Flextur 78909250 Stationary Welding Table |
Features | Inexperienced Welders can Easily Make an Accurate Setup and Become Productive in Minutes with this Welding Table, Surface Flatness is +/- 0.015 in Over the 4 Square Feet Ideal for Smaller Jobs or in Addition to Other Flextur Welding Tables, Top with 1/4 in x 2 in Struts |
Work Surface Thickness | 0.5 in |
Frame Material | Steel |
Number of Drawers | 0 |
Frame Finish | Metal |
Portability | Stationary |
Weight Capacity | 2,000 lb |
Work Surface Material | Steel |
Work Surface Finish | Plain |
Description
Welding Table, Overall Depth 36 in, Overall Height 35 in, Overall Width 30 in, Includes (1) 36 In.L X 30 In.W X 35 In.H Flextur 78909250 Stationary Welding Table, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 2,000 lb, Work Surface Finish Plain, Work Surface Pattern Round 5/8 In. holes in a 2 In. grid pattern all the way across the tabletop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mig Welding Wire, ER70S-6, 0.030, 11lb (24D973)
- HAKKO Solder Pot, Analog, 200W, 120V (FX300-03)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 5 (CTIP6290-5)
- TURBOTORCH Air/Acetylene Kit (0386-0338)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (78909510)
- FLEXTUR Welding Table, 96"D x 35"H x 48"W, Metal (78909525)
- FLEXTUR Welding Table Turn Table (78908780)
- FLEXTUR Welding Locator Pins, PK4 (78908535)
- FLEXTUR Welding Table, 48" D, 35" H, 96" W, Metal (78909530)
- FLEXTUR Steel Hose Hanger (73528395)
- TURBOTORCH Torch Adapter Kit, Threaded, G Series (0386-0578)
- Flextur Welding Accessories