Shop All Workbenches
Flextur
Welding Table, 36" D, 35" H, 30" W, Metal
Mfr # 71500003
Zoro # G506602309
product price: $2,449.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,449.99
Free 30-Day Returns
Key Features
- Includes (1) 36"L X 30"W X 35"H Flextur 78909250 Stationary Welding Table, (1) Weld Gun Holder, (10) 4" Tool Cradle Hooks, (4) 1.0" Locator Pins, (4) 1.5" Locator Pins, (4) 2.0" Locator Pins, (4) 5/8" Vertical Clamps
- Number of Drawers 0
- Overall Height 35 in
- Overall Width 30 in
- Work Surface Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextur
- MFR # 71500003
- Zoro # G506602309
- UPC # 850018662734
- Country of Origin United States
- Category Workbenches
Dimensions
Overall Height | 35 in |
Overall Width | 30 in |
Work Surface Depth | 36 in |
Overall Depth | 36 in |
Work Surface Width | 30 in |
Table Surface Height (Maximum) | 35 in |
Table Surface Height (Minimum) | 35 in |
Details
Item | Welding Table |
Includes | (1) 36"L X 30"W X 35"H Flextur 78909250 Stationary Welding Table, (1) Weld Gun Holder, (10) 4" Tool Cradle Hooks, (4) 1.0" Locator Pins, (4) 1.5" Locator Pins, (4) 2.0" Locator Pins, (4) 5/8" Vertical Clamps |
Number of Drawers | 0 |
Work Surface Pattern | Round 5/8" holes in a 2" grid pattern all the way across the tabletop |
Work Surface Finish | Plain |
Portability | Stationary |
Adjustability | Non Adjustable |
Features | Flextur Weld Tables Increase Efficiency, Productivity and Accuracy, Proven to Reduce Material Waste, Man-Hours, Employee Fatigue, Lead Times and the Need for Costly Fixtures |
Weight Capacity | 2,000 lb |
Description
Welding Table, Overall Depth 36 in, Overall Height 35 in, Overall Width 30 in, Includes (1) 36 In.L X 30 In.W X 35 In.H Flextur 78909250 Stationary Welding Table, (1) Weld Gun Holder, (10) 4 In. Tool Cradle Hooks, (4) 1.0 In. Locator Pins, (4) 1.5 In. Locator Pins, (4) 2.0 In. Locator Pins, (4) 5/8 In. Vertical Clamps, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 2,000 lb, Work Surface Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drawer Divider, Plastic, 12-1/2 in L x 16-5/16 in W x 3 in H (48-22-8473)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue (33361BLU)
- TENNSCO Boltless Shelf, 12"D x 36"W, Carbon Steel (ZMS-3612)
- GREENMADE Pro Grade 12 gal BlackYellow Storage Box 147 in H X 15 in W X 205 in D Stackable (691294)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- FLEXTUR Welding Work Table, 36" D, 35" H, 30" W (71500009)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- NEXTGEN 5351WCC8 20A 125V 2 Pole; 3 Wire Grounding Heavy Duty Single Outlet; White (NE570287)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 36in, Maple Butcher Block Square Edge, Gray (183167)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 48" W, 34" Height, 4000 lb. (DWB-3048-95)
- Flextur Workbenches