Shop All Flexible Gas Connectors
Flextron
Gas Line Hose 5/8'' O.D.x12'' Len 1/2"x 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible
Mfr # FTGC-YC12-12K
Zoro # G301978722
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextron
- MFR # FTGC-YC12-12K
- Zoro # G301978722
- UPC # 854263028901
- Country of Origin China
- Category Flexible Gas Connectors
Description
Flextron Gas Connector is Designed to Withstand Harsh Cleaning Chemicals, Extreme Temperature, Pressure, and Movement, Making it Suitable for Both Commercial and Residential Gas Applications. It Combines Excess Flow Technology, Thermal Heat Activation and Advanced Corrosion ResistanceI to Provide a Safer Gas Connection for Your Home and Family. It is available in multiple lengths, diameters and fitting sizes to meet your particular needs. Choose Flextron for Safety, Reliability and Superior Performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8317G035)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- SMITH-COOPER Street 90 deg, 1/4", 125, Brz Nl (4385006830)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64" Thread Size, Polished Chrome, Metal (M922886-0020A)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 24'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-24N)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 48'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-48N)
- FLEXTRON Gas Line Hose 5/8'' O.D.x36'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-36C)
- FLEXTRON Gas Line Hose 1/2'' O.D.x60'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-60H)
- FLEXTRON Gas Line Hose 3/8'' O.D.x36'' Length 1/2" FIPx3/8" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-36F)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 24'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-24C)
- THRIFCO PLUMBING Stainless Steel Gas Flex -5/8 Inch O.D. x 1/2 Inch I.D. x 24 Inch Long with 3/4 Inch MIP (4400694)
- Flextron Flexible Gas Connectors