Shop All Rubber Hoses & Lines
Flextech
Vacuum Hose, Blue, 1/4 in.
Mfr # V-025
Zoro # G1889259
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextech
- MFR # V-025
- Zoro # G1889259
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Length | 25 ft. |
Inside Dia. (In.) | 1/4 |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Color | Blue |
Item | Vacuum Hose |
Hose Cover Material | Silicone |
Hose Tube Material | Silicone |
Vacuum Rating | 29.92 in Hg |
Hose Reinforcement Material | Not Reinforced |
Hose Configuration | Bulk Hose |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Vacuum Hose, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Hose Color Blue, Vacuum Rating 29.92 in Hg, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Truck/Trailer Type, PK100 (20565)
- FEL-PRO Differential Set, Rds55074 (RDS55074)
- CODE 3 Reflex LED Minibar, 11", Amber/White (C5550CAW)
- RACE SPORT Terminator Series 9005 Fanless Led Conversion Headlight Kit (9005TLED)
- FLEXTECH Hump Hose, Blue, 3 in. (H40-300)
- FLEXTECH Hump Hose, Blue, 3-1/2 in. (H40-350)
- FLEXTECH Hump Hose, Blue, 2-3/4 in. (H40-275)
- FLEXTECH Vacuum Hose, 1/32 in. (V-016)
- FLEXTECH Vacuum Hose, Blue, 5/16 in. (V-031)
- FLEXTECH Vacuum Hose, 1/64 in. (V-012)
- GATES Molded Coolant Hose - Heater To Engine, 23257 (23257)
- Flextech Rubber Hoses & Lines