Shop All Rubber Hoses & Lines
Flextech
Vacuum Hose, Blue, 1/2 in.
Mfr # V-050
Zoro # G1889225
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # V-050
- Zoro # G1889225
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Inside Dia. (In.) | 1/2 |
Length | 25 ft. |
Outside Dia. (In.) | 11/16 |
Hose Outside Dia. | 11/16 in |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Color | Blue |
Material | Silicone |
Item | Vacuum Hose |
Hose Tube Material | Silicone |
Hose Reinforcement Material | Not Reinforced |
Hose Cover Material | Silicone |
Vacuum Rating | 29.92 in Hg |
Hose Configuration | Bulk Hose |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Vacuum Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 11/16 in, Hose Length 25 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Hose Color Blue, Vacuum Rating 29.92 in Hg, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB REMANUFACTURING 8-059 Fuel Injector Seal Kit (8-059)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- MOTORCRAFT Motor Asy, Yh1877 (YH1877)
- MAXXIMA Warning Light, Round, Amber (M42701Y)
- FLEXTECH Hump Hose, Blue, 3 in. (H40-300)
- FLEXTECH Hump Hose, Blue, 2-3/4 in. (H40-275)
- FLEXTECH Vacuum Hose, Blue, 1/4 in. (V-025)
- FLEXTECH Vacuum Hose, Blue, 5/16 in. (V-031)
- FLEXTECH Hump Hose, Blue, 2-1/2 in. (H40-250)
- FLEXTECH Vacuum Hose, Blue, 1/64 in. (V-014)
- GATES Radiator Coolant Hose, 21135 (21135)
- Flextech Rubber Hoses & Lines