Shop All Rubber Hoses & Lines
Flextech
Vacuum Hose, 1/32 in.
Mfr # V-016
Zoro # G1889277
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/32 in
- Hose Length 25 ft
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # V-016
- Zoro # G1889277
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 5/32 in |
Hose Length | 25 ft |
Length | 25 ft. |
Inside Dia. (In.) | 5/32 |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Item | Vacuum Hose |
Color | Blue |
Material | Silicone |
Hose Tube Material | Silicone |
Hose Reinforcement Material | Not Reinforced |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Vacuum Rating | 29.92 in Hg |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Vacuum Hose, Hose Inside Dia. 5/32 in, Hose Length 25 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Hose Color Blue, Vacuum Rating 29.92 in Hg, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Kubota Zero Turn Mower Zg20F Zg23F 05-Bk W Gh630 20Hp (410-12182)
- CURT Extended Roof Rack Cargo Net, 65"x38" (18201)
- CRIMESTOPPER 2-Way Fm/Fm Lcd Remote Start And Keyless Entry System With Trunk Pop (RS7G5)
- GROCO TH Bronze Standard Length Thru-Hull With Nut, NPS Thread (TH-500-W)
- FLEXTECH Vacuum Hose, Blue, 1/2 in. (V-050)
- FLEXTECH Hose, Coolant, 4 Ply Poly, 3/4"ID., 12 ft. L (C40-075)
- FLEXTECH Vacuum Hose, 1/64 in. (V-012)
- FLEXTECH Hump Hose, Blue, 3-1/2 in. (H40-350)
- FLEXTECH Hump Hose, Blue, 2-3/4 in. (H40-275)
- FLEXTECH Hump Hose, Blue, 3 in. (H40-300)
- GATES Radiator Coolant Hose, 21135 (21135)
- Flextech Rubber Hoses & Accessories