Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Straight Hose, Red, 2 in.
Mfr # HT40-200
Zoro # G1889898
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 66 psi
- Hose Color Red
- Temp. Range -65 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextech
- MFR # HT40-200
- Zoro # G1889898
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 12 ft |
Length | 3 ft. |
Inside Dia. (In.) | 2 |
Details
Max. Working Pressure @ 70 F | 66 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 450 Degrees F |
Standards | SAE J20 |
Item | Straight Hose |
Material | Silicone |
Color | Red |
Hose Tube Material | Silicone |
Hose Style | Straight |
Hose Cover Material | Silicone |
Hose Elbow Angle | 0 Degrees |
Hose Configuration | Bulk Hose |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Straight Hose, Hose Inside Dia. 2 in, Hose Length 12 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Red, Max. Working Pressure @ 70 F 66 psi, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD ACCESSORY ROUND BASE(SIDE) (1919)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap (7405-001)
- FLOTOOL Funnel, Resin, Red, 9 in H (10705EMI/05063)
- BUYERS PRODUCTS 5 Inch Round LED Interior Dome Light for Remote Switch (5625336)
- FLEXTECH Hose Reducer, Blue, 1-1/2 in. to 2 in. (R40-150/200)
- FLEXTECH Heavy Duty Radiator Hose, 2-1/4In, Blue (C40-225(36))
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-3/4 in. (R40-200/275)
- FLEXTECH Elbow Hose, Blue, 2-1/2 in., 90 deg. (90-250 X 10)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-25/64 in. (R40-200/238)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 90 deg. (90-125 X 10)
- DAYCO 96-07 Cadillac/Ford 3.8/4.6/5.7/6.0L Heater Hose, 88395 (88395)
- Flextech Automotive Heating & Air Conditioning Hoses