Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Straight Hose, Red, 2-1/2 in.
Mfr # HT40-250
Zoro # G1889861
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Color Red
- Temp. Range -65 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # HT40-250
- Zoro # G1889861
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 12 ft |
Inside Dia. (In.) | 2-1/2 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 450 Degrees F |
Standards | SAE J20 |
Item | Straight Hose |
Color | Red |
Material | Silicone |
Hose Tube Material | Silicone |
Hose Style | Straight |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Straight Hose, Hose Inside Dia. 2 1/2 in, Hose Length 12 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Red, Max. Working Pressure @ 70 F 50 psi, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Sprayer, Stl, Grn, Adjustable Nozzle, 32 oz. (A6102)
- SPEC-D TUNING 15-Up Ford F150 Fender Flares Matte (FDF-F15015A-PK-MP)
- C.H. YATES C.H. Yates 8302-5 Black Rubber Spool Roller - 8 in. x 0.625 in. (8302-5)
- VICTRON ENERGY Digital Multi Control 200/200A GX (Right Angle RJ45) Retail (DMC000200010R)
- FLEXTECH Heavy Duty Radiator Hose, 1-5/8In, Blue (C40-162(36))
- FLEXTECH Hose Reducer, Blue, 2-1/4 in. to 2-1/2 in (R40-225/250)
- FLEXTECH Hose Reducer, Blue, 1-3/4 in. to 2 in. (R40-175/200)
- FLEXTECH Heavy Duty Radiator Hose, 50psi, 2In, Blue (C40-200(36))
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 45 deg. (45-275 X 10)
- FLEXTECH Hose Reducer, Blue, 2-1/2 in. to 3 in. (R40-250/300)
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- Flextech Automotive Heating & Air Conditioning