Shop All Rubber Hoses & Lines
Flextech
Hump Hose, Blue, 4-1/2 in.
Mfr # H40-450
Zoro # G1889916
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 1/2 in
- Hose Length 3 in
- Max. Working Pressure @ 70 F 20 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # H40-450
- Zoro # G1889916
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 4 1/2 in |
Hose Length | 3 in |
Inside Dia. (In.) | 4-1/2 |
Length | 3" |
Details
Max. Working Pressure @ 70 F | 20 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Color | Blue |
Item | Hump Hose |
Hose Cover Material | Silicone |
Hose Reinforcement Material | Polyester |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Hump Hose, Hose Inside Dia. 4 1/2 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 20 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1-1/4" Bronze Full Flow In-Line Ball Valve (IBV-1250 BSPP)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- ATTWOOD MARINE Attwood Thru Hull Stainless Steel 3/4" For Hose (66547-3)
- 3M RESTORATION SYSTEM PLSTC (39008)
- FLEXTECH Vacuum Hose, 1/32 in. (V-016)
- FLEXTECH Hump Hose, Blue, 2-1/2 in. (H40-250)
- FLEXTECH Vacuum Hose, Blue, 5/16 in. (V-031)
- FLEXTECH Hump Hose, Blue, 3 in. (H40-300)
- FLEXTECH Vacuum Hose, Blue, 1/2 in. (V-050)
- FLEXTECH Vacuum Hose, Blue, 1/64 in. (V-014)
- GATES Radiator Hose, 1 5/8 ID x 3 Ft, EPDM (24226)
- Flextech Rubber Hoses & Lines