Shop All Rubber Hoses & Lines
Flextech
Hump Hose, Blue, 2 in.
Mfr # H40-200
Zoro # G1889986
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 3 in
- Max. Working Pressure @ 70 F 66 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextech
- MFR # H40-200
- Zoro # G1889986
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 3 in |
Inside Dia. (In.) | 2 |
Length | 3" |
Details
Max. Working Pressure @ 70 F | 66 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Color | Blue |
Material | Silicone |
Item | Hump Hose |
Hose Cover Material | Silicone |
Hose Tube Material | Silicone |
Hose Reinforcement Material | Polyester |
Hose Configuration | Bulk Hose |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Hump Hose, Hose Inside Dia. 2 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 66 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS NATIONAL SEAL & BEARING (LM67048)
- HARKEN 22mm Triple Micro Block (228)
- DORMAN Steel Cup Expansion Plug 1-3/16 In Heigh, 555-021 (555-021)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD103)
- FLEXTECH Vacuum Hose, Blue, 1/4 in. (V-025)
- FLEXTECH Hump Hose, Blue, 3 in. (H40-300)
- FLEXTECH Hose, Coolant, 4 Ply Poly, 3/4"ID., 12 ft. L (C40-075)
- FLEXTECH Vacuum Hose, 1/64 in. (V-012)
- FLEXTECH Hump Hose, Blue, 3-1/2 in. (H40-350)
- FLEXTECH Vacuum Hose, Blue, 1/64 in. (V-014)
- BOSTON Liquid Propane Hose, 1/2" ID x 25 ft. L (H90008-25-MM)
- Flextech Rubber Hoses & Lines