Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Hose Reducer, Blue, 2 in. to 2-25/64 in.
Mfr # R40-200/238
Zoro # G1889715
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in to 2-3/8 in
- Hose Length 3 in
- Max. Working Pressure @ 70 F 58 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # R40-200/238
- Zoro # G1889715
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 in to 2-3/8 in |
Hose Length | 3 in |
Inside Dia. (In.) | 2 to 2-25/64 |
Length | 3" |
Details
Max. Working Pressure @ 70 F | 58 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Item | Hose Reducer |
Color | Blue |
Hose Tube Material | Silicone |
Hose Reinforcement Material | Polyester |
Hose Configuration | Bulk Hose |
Hose Cover Material | Silicone |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Hose Reducer, Hose Inside Dia. 2 in to 2-3/8 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 58 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/2 x 2 x 1/4", HM14, Nitrile Rubber (14857)
- SEA-DOG LINE Adjustable Telescoping Boat Hook (491034-1)
- OTC 10 ton Air/Hydraulic Service Jack 22 in Max. Lifting H., 6 3/8 in Min. Lifting H (HDJ10P)
- RED HORSE PERFORMANCE -04 (1/4") NPT HEX HEAD PIPE PLUG - BLACK - 2/PKG (932-04-2)
- FLEXTECH Heater Hose, 62psi, 1/2In, Blue (HH-050 X 25)
- FLEXTECH Hose Reducer, Blue, 2-1/4 in. to 2-1/2 in (R40-225/250)
- FLEXTECH Heavy Duty Radiator Hose, 2-13/32In, Blue (C40-238(36))
- FLEXTECH Elbow Hose, Blue, 3 in., 90 deg. (90-300 X 10)
- FLEXTECH Elbow Hose, Blue, 2-1/2 in., 90 deg. (90-250 X 10)
- FLEXTECH Elbow Hose, Blue, 1-25/64 in., 90 deg. (90-138 X 10)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111395C (HA111395C)
- Flextech Automotive Heating & Air Conditioning