Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Hose Reducer, Blue, 2 in. to 2-1/4 in.
Mfr # R40-200/225
Zoro # G1889721
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in to 2-1/4 in
- Hose Length 3 in
- Max. Working Pressure @ 70 F 58 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # R40-200/225
- Zoro # G1889721
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 in to 2-1/4 in |
Hose Length | 3 in |
Length | 3" |
Inside Dia. (In.) | 2 to 2-1/4 |
Details
Max. Working Pressure @ 70 F | 58 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Color | Blue |
Material | Silicone |
Item | Hose Reducer |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Reinforcement Material | Polyester |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Hose Reducer, Hose Inside Dia. 2 in to 2-1/4 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 58 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator PBL10241 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL10241)
- LISLE WRENCH 96MM-18 FLUTES OIL FILTER CUP (LI61630)
- FAIRCHILD INDUSTRIES Kd2033 - 1963-1991 Jeep Grand Wagoneer Tailgate Belt Weatherstrip Kit (KD2033)
- MIDWEST FASTENER 26mm-1.5 x 23mm Zinc Plated Steel Spindle & Axle Nuts 2PK (75531)
- FLEXTECH Hose Reducer, Blue, 1-3/4 in. to 2 in. (R40-175/200)
- FLEXTECH Elbow Hose, Blue, 1 in., 45 deg. (45-100 X 10)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-1/2 in. (R40-200/250)
- FLEXTECH Heavy Duty Radiator Hose, 62psi, 1-1/2In (C40-150(36))
- FLEXTECH Elbow Reducer, 3 in. to 3-1/2 in., 90 deg. (R90-300/350)
- FLEXTECH Elbow Hose, Blue, 2-1/4 in., 45 deg. (45-225 X 10)
- BOSCH Replacement Hose Set For 34788 (34722)
- Flextech Automotive Heating & Air Conditioning