Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Hose Reducer, Blue, 1-3/4 in. to 2 in.
Mfr # R40-175/200
Zoro # G1889758
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1-3/4 in to 2 in
- Hose Length 3 in
- Max. Working Pressure @ 70 F 66 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # R40-175/200
- Zoro # G1889758
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1-3/4 in to 2 in |
Hose Length | 3 in |
Inside Dia. (In.) | 1-3/4 to 2 |
Length | 3" |
Details
Max. Working Pressure @ 70 F | 66 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Color | Blue |
Item | Hose Reducer |
Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Polyester |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Hose Reducer, Hose Inside Dia. 1-3/4 in to 2 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 66 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-1/8 x 7-7/32 in. (PA651)
- BUYERS PRODUCTS Liner Slat 6.5 x 120 Inch (LS1665120)
- KEEPER Truck Cargo Net, Adjustable, Fits Common Truck Beds, 51"X77" (6146)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 2-5/8" (BRMBC25818)
- FLEXTECH Elbow Hose, Blue, 2-1/4 in., 90 deg. (90-225 X 10)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 100-)
- FLEXTECH Heavy Duty Radiator Hose, 1-3/4In, Blue (C40-175(36))
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-3/4 in. (R40-200/275)
- FLEXTECH Elbow Hose, Blue, 1 in., 45 deg. (45-100 X 10)
- FLEXTECH Charge Air Cooler Hose, 4 in. (CAC40-400 X 6)
- GATES Hose-Refrigerant, 85387 (85387)
- Flextech Automotive Heating & Air Conditioning Hoses