Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Hose Reducer, Blue, 1-1/4 in. to 1-1/2 in
Mfr # R40-125/150
Zoro # G1889791
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1-1/4 in to 1-1/2 in
- Hose Length 3 in
- Max. Working Pressure @ 70 F 83 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # R40-125/150
- Zoro # G1889791
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1-1/4 in to 1-1/2 in |
Hose Length | 3 in |
Length | 3" |
Inside Dia. (In.) | 1-1/4 to 1-1/2 |
Details
Max. Working Pressure @ 70 F | 83 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Item | Hose Reducer |
Color | Blue |
Hose Cover Material | Silicone |
Hose Tube Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Polyester |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Hose Reducer, Hose Inside Dia. 1-1/4 in to 1-1/2 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 83 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Slotted Square Head Tire Tool for Dodge Durango (96096)
- UWS Driver-Side Truck Tool Box, 48", EC30001 (EC30001)
- TIE DOWN MARINE Bracket-Bol12Glpr, #81220 (81220)
- VELVAC 7-Way Straight Cable 6/12, 1/10 X 15' (590178)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-25/64 in. (R40-200/238)
- FLEXTECH Heavy Duty Radiator Hose, 1-7/8In, Blue (C40-187(36))
- FLEXTECH Elbow Reducer, 3-1/2 in. to 4 in., 90 deg. (R90-350/400)
- FLEXTECH Heavy Duty Radiator Hose, 3-1/2In, Blue (C40-350(36))
- FLEXTECH Heater Hose, 62psi, 1/4In, Blue (HH-025 X 25-)
- FLEXTECH Elbow Reducer, 2-1/2 in. to 3 in., 90 deg. (R90-250/300)
- GATES Heater Hose Hvac Hose, 19125 (19125)
- Flextech Automotive Heating & Air Conditioning