Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Hose Reducer, Blue, 1-1/2 in. to 2 in.
Mfr # R40-150/200
Zoro # G1889767
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1-1/2 in to 2 in
- Hose Length 3 in
- Max. Working Pressure @ 70 F 66 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # R40-150/200
- Zoro # G1889767
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1-1/2 in to 2 in |
Hose Length | 3 in |
Length | 3" |
Inside Dia. (In.) | 1-1/2 to 2 |
Details
Max. Working Pressure @ 70 F | 66 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Item | Hose Reducer |
Color | Blue |
Material | Silicone |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Polyester |
Hose Tube Material | Silicone |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Hose Reducer, Hose Inside Dia. 1-1/2 in to 2 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 66 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEEL MASTERS Wheel Masters 802990 Valve Extenders - 90° (802990)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3171)
- CURT Custom Wiring Harness, 56020 (56020)
- GROTE Primary Wire, 16 Gauge, Red, 100 ft. Spool (87-8000)
- FLEXTECH Heavy Duty Radiator Hose, 21psi, 3In, Blue (C40-300(36))
- FLEXTECH Elbow Reducer, 3 in. to 3-1/2 in., 90 deg. (R90-300/350)
- FLEXTECH Heavy Duty Radiator Hose, 2-1/2In, Blue (C40-250(36))
- FLEXTECH Hose Reducer, Blue, 1-1/4 in. to 1-1/2 in (R40-125/150)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 3/4In, Blue (C40-075(36))
- FLEXTECH Elbow Hose, Blue, 5/8 in., 90 deg. (90-062 X 10)
- UNIVERSAL AIR COND UNIVERSAL AIR CONDITIONING (HA11001C)
- Flextech Automotive Heating & Air Conditioning