Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Heavy Duty RadiatorHose, 81psi, 7/8In, Blue
Mfr # C40-087(36)
Zoro # G8510643
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 7/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 81 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # C40-087(36)
- Zoro # G8510643
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 7/8 in |
Hose Length | 36 in |
Length | 3 ft. |
Outside Dia. (In.) | 1-17/64 |
Inside Dia. (In.) | 7/8 |
Details
Max. Working Pressure @ 70 F | 81 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 |
Item | Heavy Duty Radiator Hose |
For Use With | Coolant, Air |
Material | Silicone |
Type | Class B Tube |
Color | Blue |
Working Pressure (PSI) | 81 |
Hose Configuration | Bulk Hose |
Hose Style | Straight |
Hose Elbow Angle | 0 Degrees |
Hose Tube Material | Silicone |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 7/8 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 81 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON Stromberg Carlson LG-146059 Lead Leg Repair Kit for Venture Leg (LG-146059)
- CTA MANUFACTURING PLIERS CV JOINT BOOT CLAMP-EARED (CTA4210)
- SURTRACK AXLE Cv Axle Shaft, Ch-8035 (CH-8035)
- RKI STEEL UNDERBODY 30X18X18 BLK (H301818)
- FLEXTECH Hose Reducer, Blue, 2-1/2 in. to 3-1/2 in (R40-250/350)
- FLEXTECH Hose Reducer, Blue, 2 in. to 3 in. (R40-200/300)
- FLEXTECH Hose Reducer, Blue, 3-1/2 in. to 4 in. (R40-350/400)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 90 deg. (90-125 X 10)
- FLEXTECH Elbow Hose, Blue, 4 in., 45 deg. (45-400 X 10)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 25)
- FLEXTECH Straight Hose, Red, 2 in. (HT40-200)
- Flextech Automotive Heating & Air Conditioning