Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Heavy Duty RadiatorHose, 81psi, 3/4In, Blue
Mfr # C40-075(36)
Zoro # G8510634
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 81 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextech
- MFR # C40-075(36)
- Zoro # G8510634
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 36 in |
Inside Dia. (In.) | 3/4 |
Outside Dia. (In.) | 1-5/32 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 81 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 |
Type | Class B Tube |
For Use With | Coolant, Air |
Material | Silicone |
Working Pressure (PSI) | 81 |
Item | Heavy Duty Radiator Hose |
Color | Blue |
Hose Tube Material | Silicone |
Hose Style | Straight |
Hose Configuration | Bulk Hose |
Hose Elbow Angle | 0 Degrees |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 3/4 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 81 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Coiled Adapter, 7-Way Blade To 4-Flat (74686)
- NGK Laser Iridium Spark Plug(Pr-Ea/Bx-4), 5787 (5787)
- RULE Rule 500GPH Standard Bilge Pump - 12V (25DA)
- DISCO Nyln Door Panel Ret 9mm Hole Size 15mm Stem L PK15 (11366PK)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 25)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 100-)
- FLEXTECH Elbow Reducer, 2-1/2 in to 2-3/4 in, 45deg (R45-250/275)
- FLEXTECH Elbow Hose, Blue, 4 in., 90 deg. (90-400 X 10)
- FLEXTECH Elbow Hose, Blue, 1-1/2 in., 90 deg. (90-150 X 10)
- FLEXTECH Hose Reducer, Blue, 1-3/4 in. to 2 in. (R40-175/200)
- FLEXTECH Elbow Hose, Blue, 3 in., 90 deg. (90-300 X 10)
- Flextech Automotive Heating & Air Conditioning Hoses